Skip Content
TAMPER SCREW,BUTTON,8,1 1/4 L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPER SCREW,BUTTON,8,1 1/4 L,PK25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KU56
  • Mfr. Model # 5KU56
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application -
  • Finish Black Oxide
  • Item Tamper Resistant Screw
  • Length 1-1/4"
  • Material Steel
  • Size #8
  • Drive Type Pin-In Hex
  • Package Quantity 25
  • Driver Size 5/32"
  • Head Angle (Deg.) -
  • Head Type Button
  • Head Dia. 0.298-0.312"
  • Meets/Exceeds ANSI/ASME B18.6.4
  • Head Height 0.077-0.087"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list