Skip Content
TAMPER SCREW,BUTTON,#14,1 L,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPER SCREW,BUTTON,#14,1 L,PK 10

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KU84
  • Mfr. Model # 5KU84
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application -
  • Finish Plain
  • Item Tamper Resistant Screw
  • Length 1"
  • Package Quantity 10
  • Material 18-8 Stainless Steel
  • Size #14
  • Driver Size T27
  • Head Angle (Deg.) -
  • Drive Type Pin-In Torx
  • Head Type Button
  • Meets/Exceeds ANSI/ASME B18.6.4
  • Head Height 0.122-0.132"
  • Head Dia. 0.419-0.437"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list