Skip Content
TAMPER HEAD AND BLADE BAR,STL,1 X 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPER HEAD AND BLADE BAR,STL,1 X 7

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N139
  • Mfr. Model # 12N139
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Dia. 1"
  • Material High Carbon Steel
  • Item Tamper Head and Blade Bar
  • Overall Length 72"
  • Overall Width 4"
  • Thickness 4"
  • Pry Bar Sub-Category Digging Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list