Skip Content
TAMPER EVIDENT,TAPE,1IN.X180FT,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPER EVIDENT,TAPE,1IN.X180FT,RED

NOVAVISION INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16G849
  • Mfr. Model # 16G849
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Red
  • Item Carton Sealing Tape
  • Length 180 ft.
  • Material Polyester
  • Width 1"
  • Adhesive Permanent Acrylic
  • Shape Roll
  • Standards ROHS Compliant
  • Thickness 2 mil
  • Tensile Strength 2000 Kg/cm
  • Performance Temp. -65 Degrees to 180 Degrees F
  • Adhesion Strength Typical - 800 Grams

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list