Skip Content
TAMPER EVIDENT,SEAL,1X2IN,RED/WHT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPER EVIDENT,SEAL,1X2IN,RED/WHT,P

NOVAVISION INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16G851
  • Mfr. Model # 16G851
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Red/White
  • Item Tamper-Evident Tape
  • Length 2"
  • Width 1"
  • Material Polystyrene
  • Shape Roll
  • Tensile Strength 3700 psi
  • Adhesive Permanent Acrylic
  • Thickness 3 mil
  • Standards ROHS Compliant
  • Adhesion Strength Typical - 800 Grams
  • Performance Temp. -60 Degrees to 240 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list