Skip Content
TAMPER EVIDENT,LABEL,0.5X2.875IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPER EVIDENT,LABEL,0.5X2.875IN,PK

NOVAVISION INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16G854
  • Mfr. Model # 16G854
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Red
  • Item Tamper-Evident Tape
  • Length 2-7/8"
  • Material Polyester
  • Adhesive Permanent Acrylic
  • Width 1/2"
  • Shape Roll
  • Tensile Strength 1700 Kg/cm
  • Standards ROHS Compliant
  • Adhesion Strength Typical - 800 Grams
  • Thickness 3 mil
  • Performance Temp. -40 Degrees to 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list