TAMPER ASSEMBLY H4802-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAMPER ASSEMBLY H4802-3

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEH4802-3
  • Mfr. Model # H4802-3
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

Hydraulic powered pole tamper. Length 72 inches, 1,160 blows per minute at 5 GPM, Operating pressure 1,000 - 2,000 psi. Hose valve end, reversible on/off valve for open- and closed-center hydraulic systems.

Technical Specs

  • Length 72"