Skip Content
TAMER TIE DOWN 2X27 FLAT HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAMER TIE DOWN 2X27 FLAT HOOK

ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN68691
  • Mfr. Model # 68691
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Product Details

Eliminates: Tangles. Dragging. Whipping.

Technical Specs

  • Colour Yellow
  • Item Cargo Strap
  • For Use With Trailers
  • Body Material Polyester
  • Working Load Limit 3,333 lbs.
  • Adjustment Type Ratchet
  • Breaking Strength 10,000 lb.
  • Strap Width 2"
  • Strap Length 27 ft.
  • Fitting Style Flat Hook
  • Hardware Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list