TAMER TIE DOWN 2X27 DBL J HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAMER TIE DOWN 2X27 DBL J HOOK

ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN68690
  • Mfr. Model # 68690
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Product Details

Eliminates: Tangles. Dragging. Whipping.

Technical Specs

  • Colour Yellow
  • For Use With Trailers
  • Item Cargo Strap
  • Body Material Polyester
  • Fitting Style J-Hook
  • Hardware Material Hardened Steel
  • Working Load Limit 3,333 lbs.
  • Adjustment Type Ratchet
  • Strap Width 2"
  • Breaking Strength 10,000 lb.
  • Strap Length 27 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list