Skip Content
TALON SRL 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TALON SRL 8FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101001C
  • Mfr. Model # 3101001C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 3.66 lbs

Product Details

8 foot web with swiveling snap hook, 3/4 opening. Extreme lightweight nylon web SRL. Equipped with an impact indicator. 8 foot models are equipped with quick-connect hardware to attach to harness. CSA certified to Z259.2.2-98.

Technical Specs

  • Item Self Retracting Lifeline
  • Housing Material Thermoplastic
  • Weight Capacity 310 lbs.
  • Length 8 ft.
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Braking System Extremely durable
  • Line Material Nylon
  • Visual Load Indicator Yes
  • Cable Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list