Skip Content
TAILPIECE,PLASTIC,PIPE DIA 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAILPIECE,PLASTIC,PIPE DIA 1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPC6
  • Mfr. Model # 1PPC6
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.19 lbs

Product Details

Tailpiece, Kitchen Flexible, Material of Construction Polypropylene, Color/Finish White/Plastic, Length (In.) 12, Gauge -, Pipe Dia. (In.) 1-1/2, For Use With Misaligned Pipes, Connection Direct, Includes Washers And Nuts.

Technical Specs

  • For Use With Misaligned Pipes
  • Item Tailpiece
  • Length (In.) 12
  • Includes Washers And Nuts
  • Package Quantity 1
  • Material of Construction Polypropylene
  • Type Kitchen Flexible
  • Pipe Dia. (In.) 1-1/2
  • Color/Finish White/Plastic
  • Connection Direct

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list