Skip Content
TAILPIECE, 4 IN L, 1 1/2 PIPE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAILPIECE, 4 IN L, 1 1/2 PIPE DIA

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDH8
  • Mfr. Model # 4WDH8
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Includes -
  • Gauge 17
  • For Use With -
  • Flow Rate (GPM) -
  • Length (In.) 4
  • Item Tailpiece
  • Material of Construction Brass
  • Package Quantity 1
  • Type Straight Flanged
  • Pipe Dia. (In.) 1-1/2
  • Connection Flanged Inlet, Slip Joint Outlet
  • Color/Finish Chrome
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list