TAILPIECE,20 GAUGE,PIPE DIA 1 1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TAILPIECE,20 GAUGE,PIPE DIA 1 1/2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNV2
  • Mfr. Model # 1PNV2
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.53 lbs

Product Details

Tailpiece, Dishwasher, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 8, Gauge 20, Pipe Dia. (In.) 1-1/2, For Use With Connecting Dishwasher Discharge Hose to Kitchen Sink Drain, Connection Direct x 3/4 In. Hose Thread Branch.

Technical Specs

  • For Use With Connecting Dishwasher Discharge Hose to Kitchen Sink Drain
  • Gauge 20
  • Item Tailpiece
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list