Skip Content
TAILPIECE, 12 IN L,1 1/4 IN PIPE DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAILPIECE, 12 IN L,1 1/4 IN PIPE DI

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDH3
  • Mfr. Model # 4WDH3
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Flow Rate (GPM) -
  • For Use With -
  • Gauge 17
  • Includes -
  • Item Tailpiece
  • Length (In.) 12
  • Material of Construction Brass
  • Pipe Dia. (In.) 1-1/4
  • Package Quantity 1
  • Type Threaded One End
  • Color/Finish Chrome
  • Connection Threaded Inlet, Slip Joint Outlet
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list