Skip Content
TAIL STOP TURN LED SERIES 91 7IN RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAIL STOP TURN LED SERIES 91 7IN RD

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53422
  • Mfr. Model # 53422
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Depth 1-3/8"
  • Colour Red
  • Includes Stop, Tail, Turn Lamp w/Reflex, Male 0.180 Bullet Termination
  • Item Stop-Turn-Tail Lamp
  • Material Polycarbonate
  • Lamp Type LED
  • Shape Round
  • Termination Type Pigtail
  • Used For Replacement
  • Volt Bulb 12
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Current Rating 0.03 - 0.39 A
  • Diameter 7"
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list