Skip Content
TAGS PLASTIC ROUND FOR KEYS 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAGS PLASTIC ROUND FOR KEYS 20/PKG

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7116D
  • Mfr. Model # 7116D
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2224
  • Shipping Weight 0.07 lbs

Product Details

Key tags and hangers, plastic round key tag, 20 tags per package.

Technical Specs

  • Item Key Tag
  • Colour Beige
  • Height (In.) 1-1/4
  • Package Quantity 20
  • Width (In.) 1-1/10
  • Type Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list