Skip Content
TAGS LUBRICATION RCRD 5.75X3 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAGS LUBRICATION RCRD 5.75X3 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86447
  • Mfr. Model # 86447
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 5-3/4"
  • Material Heavy-Duty Polyester
  • Includes (10) Nylon Fasteners
  • Width 3"
  • Item Lubrication Record Tag
  • Hole Size 3/8"
  • Standards OSHA 1910.145
  • Legend/Background Color Black/Yellow
  • Legend Date By
  • Reverse Side Legend Date By
  • Header Lubrication Record
  • Shape Rectangle
  • Language English
  • Background Color Yellow
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Legend Style Text
  • Header Background Color Black
  • Header Legend Color Yellow
  • Laminated Yes
  • No. of Ties Included 10
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list