TAGS LOCKED OUT CARDSTOCK 3X5 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAGS LOCKED OUT CARDSTOCK 3X5 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65455
  • Mfr. Model # 65455
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.19 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (25) Tags, (25) Attachment Strings
  • Item Danger Tag Side F
  • Width 3"
  • Material Cardstock
  • Hole Size 3/8"
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Legend Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend This Energy Source Has Been Locked Out! Only The Individual Who Signed The Reverse Side May Remove This Lock/Tag. Remarks ___
  • Withstand Pull Force 50 lbs.
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Grommet Material Brass
  • Legend Style Text
  • Legend Color Black
  • Write on Surface Yes
  • Header Legend Color White
  • Tie Material Cotton
  • Header Background Color Black, Red, White
  • No. of Ties Included 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list