Skip Content
TAGS DO NOT OPERATE CARDSTOCK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAGS DO NOT OPERATE CARDSTOCK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65451
  • Mfr. Model # 65451
  • UNSPSC # 55121502
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.19 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Tags and Attachment Strings
  • Item Danger Tag Side B
  • Hole Size 3/8"
  • Width 3"
  • Legend Do Not Operate This Lock/Tag May Only Be Removed By
  • Material Cardstock
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Reverse Side Legend This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks
  • Withstand Pull Force 80 lbs.
  • Shape Rectangle
  • Thickness 0.100"
  • Header Danger
  • Background Color Red, White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Header Legend Color White
  • Tie Material Cotton
  • Write on Surface Yes
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list