TAGS DO NOT OPERATE CARDSTOCK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAGS DO NOT OPERATE CARDSTOCK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65442
  • Mfr. Model # 65442
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Attachment Strings
  • Item Danger Tag
  • Material Cardstock
  • Hole Size 3/8"
  • Legend Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
  • Width 3"
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Legend/Background Color Black, Red/White
  • Withstand Pull Force 50 lbs.
  • Reverse Side Legend This Energy Source Has Been Locked Out! Only The Individual Who Signed The Reverse Side May Remove This Lock/Tag. Remarks
  • Header Danger
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Grommet Material Brass
  • Header Background Color Black, Red, White
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list