Skip Content
TAGS DO NOT OPERATE CARDSTOCK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAGS DO NOT OPERATE CARDSTOCK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65441
  • Mfr. Model # 65441
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.01 lbs

Technical Specs

  • Includes Attachment Strings
  • Item Danger Tag
  • Height 5-3/4"
  • Material Cardstock
  • Hole Size 3/8"
  • Width 3"
  • Legend Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Reverse Side Legend This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks
  • Withstand Pull Force 50 lbs.
  • Header Danger
  • Shape Rectangle
  • Legend Style Text
  • Background Color White
  • Legend Color Black
  • Header Legend Color White
  • Write on Surface Yes
  • Grommet Material Brass
  • Header Background Color Black, Red, White
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list