TAGS, DO NOT OPERATE 25/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAGS, DO NOT OPERATE 25/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66061
  • Mfr. Model # 66061
  • UNSPSC # 55121502
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 5-3/4"
  • Material Economy Polyester 5-3/4" x 3"
  • Width 3"
  • Includes Tags and OSHA-Compliant Nylon Fasteners
  • Item Danger Tag
  • Legend Do Not Operate I Certify That The Following Tasks Have Been Performed
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145, OSHA 1910.147, ANSI Z53.1-1967, ANSI Z535-2006
  • Reverse Side Legend This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks
  • Withstand Pull Force 75 lbs.
  • Shape Rectangle
  • Header Danger
  • Thickness 0.10"
  • Background Color White
  • Legend Style Text
  • Write on Surface Yes
  • Grommet Material Metal
  • Legend Color Black
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Laminated Yes
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list