Skip Content
TAGS BY THE ROLL DNGR DONOT OPERATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAGS BY THE ROLL DNGR DONOT OPERATE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAR114
  • Mfr. Model # TAR114
  • UNSPSC # 55121513
  • CATALOGUE PAGE # 2246
  • Shipping Weight 18.24 lbs

Product Details

10 mil PF-Cardstock. Tear resistant and waterproof. Writeable matte surface, double sided print. Connected end to end with perforations in a cardboard box.

Technical Specs

  • Width 3"
  • Height 6-1/4"
  • Item Danger, Do Not Operate, 100 Tags/Roll
  • Material 10 mil PF Cardstock
  • Background Color White
  • Legend Do Not Operate
  • Legend Color Black/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list