TAGS BY THE RL DNGR LKD OUT 250/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAGS BY THE RL DNGR LKD OUT 250/BX

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAR426
  • Mfr. Model # TAR426
  • UNSPSC # 55121513
  • CATALOGUE PAGE # 2246
  • Shipping Weight 2.0 lbs

Product Details

10 mil PF-Cardstock. Tear resistant and waterproof. Writeable matte surface, double sided print. Connected end to end with perforations in a cardboard box.

Technical Specs

  • Material 10 mil Perforated Cardstock
  • Height 6-1/4"
  • Item Danger Tags
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Legend Locked Out Do Not Operate
  • Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
  • Reverse Side Legend This Energy Source Has Been Locked Out
  • Includes 250 Tags/Roll
  • Legend Color Black
  • Background Color Red, White
  • Header Danger
  • Legend Style Text
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Header Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list