Skip Content
TAGS BY THE RL DNGR DONTOPRT 250/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAGS BY THE RL DNGR DONTOPRT 250/BX

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAR121
  • Mfr. Model # TAR121
  • UNSPSC # 55121511
  • CATALOGUE PAGE # 2246
  • Shipping Weight 2.13 lbs

Product Details

10 mil PF-Cardstock. Tear resistant and waterproof. Writeable matte surface, double sided print. Connected end to end with perforations in a cardboard box.

Technical Specs

  • Item Danger Tags By-the-roll
  • Height 6-1/4"
  • Legend Do Not Operate
  • Width 3"
  • Hole Size 3/8"
  • Material PF-Cardstock
  • Legend/Background Color Black, Red/White
  • Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
  • Reverse Side Legend Do Not Remove This Tag Remarks
  • Language English
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Out of Service/Order
  • Header Legend Color White
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list