Skip Content
TAGS BY THE RL DANGER (BLNK) 250/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAGS BY THE RL DANGER (BLNK) 250/BX

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAR423
  • Mfr. Model # TAR423
  • UNSPSC # 55121511
  • CATALOGUE PAGE # 2246
  • Shipping Weight 2.35 lbs

Product Details

10 mil PF-Cardstock. Tear resistant and waterproof. Writeable matte surface, double sided print. Connected end to end with perforations in a cardboard box.

Technical Specs

  • Height 6-1/4"
  • Item Danger Tags By-the-roll
  • Material PF-Cardstock
  • Width 3"
  • Hole Size 3/8"
  • Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
  • Reverse Side Legend Do Not Remove This Tag Remarks
  • Legend/Background Color Black, Red/White
  • Legend Blank
  • Language English
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Header Background Color Black, Red, White
  • Legend Style Text
  • Header Legend Color White
  • Tag Subject Informational

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list