Skip Content
TAGS BRASS 26 TO 50 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAGS BRASS 26 TO 50 1IN

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH40004
  • Mfr. Model # 40004
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 1"
  • Colour Brown
  • Includes (25) Numbered Tags
  • Material Brass
  • Width 1"
  • Shape Round
  • Number Series 26 to 50
  • Item Numbered Tag
  • Hole Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list