Skip Content
TAG W/STRAP DO NOT CLOSE VLVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG W/STRAP DO NOT CLOSE VLVE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAL360
  • Mfr. Model # TAL360
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 11-1/4"
  • Material Plastic
  • Item Danger Tag
  • Width 3-1/4"
  • Legend Do Not Close This Valve
  • Legend/Background Color Black, Red/White
  • Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
  • Shape Rectangle
  • Language English
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Header Legend Color White
  • Tag Subject Plumbing/Valves
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list