TAG W/DETACH KEY STUB DO NOT OPERAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG W/DETACH KEY STUB DO NOT OPERAT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105369
  • Mfr. Model # WKT3
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.31 lbs

Product Details

Perforated cardstock tag comes with detachable key stub making it easy to match up tags attached to padlocks with the right key. Matching identification numbers are printed on each part.

Technical Specs

  • Item Lockout Tag with Detachable Key Stub
  • Material Heavy Cardstock
  • Height 5-3/4"
  • Includes Tie Strings
  • Width 3"
  • Legend Do Not Operate
  • Legend/Background Color Red/Black on White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Hole Size 3/8"
  • Background Color Red, White
  • Header Danger
  • Shape Rectangle
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Brass
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list