TAG VIP PLASTIC 2 1/2 X 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG VIP PLASTIC 2 1/2 X 4IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41925
  • Mfr. Model # 41925
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red
  • Height 2-1/2"
  • Item Blank Tag
  • Material Plastic
  • Width 4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shape Rectangle
  • Background Color Red
  • Write on Surface Yes
  • Grommet Material No Grommet
  • Laminated Yes
  • No. of Ties Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list