Skip Content
TAG VALVE ALUM 2IN SQ GREEN 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG VALVE ALUM 2IN SQ GREEN 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY87642
  • Mfr. Model # 87642
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Green
  • Height 2"
  • Material Aluminum
  • Item Blank Tag
  • Width 2"
  • Hole Size 3/16"
  • Shape Square
  • Number Series Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list