Skip Content
TAG STOCK 41/4X50FT ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG STOCK 41/4X50FT ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76714
  • Mfr. Model # 76714
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour White
  • For Use With Brady GlobalMark2(TM)
  • Width 4"
  • Item Tag Stock
  • Adhesive No
  • Standards ISO 9001
  • Metal Detectable No
  • Length 50 ft.
  • Label Type Indoor
  • Tape Material Tag Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list