Skip Content
TAG SCAFFOLD 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG SCAFFOLD 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY89017
  • Mfr. Model # 89017
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Height 7"
  • Item Scaffold OK Tag
  • Includes (10) Nylon Fasteners
  • Material Reusable Dura-Tag
  • Hole Size 3/8"
  • Width 4"
  • Standards OSHA 1910.146
  • Legend/Background Color Black/Green
  • Legend This Scaffold Has Been Erected To Meet Federal/State OSHA Standards And Is Safe For All Craft Work. Do Not Alter
  • Withstand Pull Force 85 lb.
  • Reverse Side Legend This Scaffold Has Been Erected To Meet Federal/State OSHA Standards And Is Safe For All Craft Work. Do Not Alter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list