Skip Content
TAG SAFETY DO NOT OPERATE 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG SAFETY DO NOT OPERATE 6/PK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS4002
  • Mfr. Model # S4002
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2246
  • Shipping Weight 0.87 lbs

Product Details

Patent-pending process permanently fuses the safety message into the 2 rugged, industrial grade polypropylene tags. Ideal for tough environments. Tested and proven to stand up to over 30 harsh chemicals found in your facility.

Technical Specs

  • Height 5-3/4"
  • Item Safety Tag
  • Material Industrial-Grade Polypropylene
  • Hole Size 5/16"
  • Width 3"
  • Legend Danger - Do Not Operate
  • Standards OSHA 1910.147
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend Danger This Energy Source Has Been Locked Out
  • Withstand Pull Force 80 lbs.
  • Includes (1) Bag, (6) Tags, (6) Ties
  • Thickness 0.063"
  • Shape Rectangle
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list