Skip Content
TAG SAFETY DANGER 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG SAFETY DANGER 6/PK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS4058
  • Mfr. Model # S4058
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2246
  • Shipping Weight 0.23 lbs

Product Details

Patent-pending process permanently fuses the safety message into the 2 rugged, industrial grade polypropylene tags. Ideal for tough environments. Tested and proven to stand up to over 30 harsh chemicals found in your facility.

Technical Specs

  • Includes (6) Nylon Ties
  • Height 5-3/4"
  • Item Danger Tag
  • Material Industrial-Grade Polypropylene
  • Width 3"
  • Hole Size 5/16"
  • Legend Blank
  • Standards OSHA 1910.147
  • Legend/Background Color Black, Red/White
  • Grommet None
  • Reverse Side Legend Danger
  • Withstand Pull Force 80 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list