Skip Content
TAG SAFETY CENTRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG SAFETY CENTRE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY81773
  • Mfr. Model # 81773
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Technical Specs

  • Height 2-1/4"
  • Colour White/Red
  • Item Safety Tag Station
  • Material Rugged Polycarbonate
  • Length 22"
  • Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list