TAG RTK DIAMOND 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG RTK DIAMOND 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76227
  • Mfr. Model # 76227
  • UNSPSC # 55121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes (25) Plastic Lock-On Ties
  • Height 5-3/4"
  • Item Tag
  • Material Economy Polyester
  • Width 3"
  • Legend/Background Color Black, Red, Blue, Yellow on White
  • Legend Target Organs Affected (NFPA Diamond)
  • Standards NFPA
  • Reverse Side Legend Warning Exposure to This Material Can Cause Damage
  • Hole Size 3/8"
  • Shape Rectangle
  • Language English
  • Header No Header
  • Grommet Material Metal
  • With Grommet / Without Grommet With Grommet
  • Legend Style Text and Symbol
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Tie Material Nylon
  • Hazard Communication Standard NFPA
  • No. of Ties Included 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list