Skip Content
TAG ROUND 316 STAINLESS 1IN 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG ROUND 316 STAINLESS 1IN 100PK

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH43122
  • Mfr. Model # 43122
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.5 lbs

Technical Specs

  • Width 1"
  • Height 1"
  • Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list