Skip Content
Discontinued with Replacement
TAG RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAG RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYTHTEP177-593.5
  • Mfr. Model # THTEP177-593.5
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs
Suggested Replacement Product
LABEL WHITE GLOSSY POLYESTER 3 IN.W

Price: NA

Technical Specs

  • Colour White
  • For Use With Thermal Transfer Printers
  • Item Label
  • Temp. Range -20 Degrees F - 212 Degrees F
  • Width 3.000"
  • Adhesive Yes
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: UL Recognized
  • Application Raised Panel Labels
  • Length 2-1/2"
  • Label Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list