Skip Content
TAG RECT ANOD ALUM RED 2X 4IN 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG RECT ANOD ALUM RED 2X 4IN 5PK

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH43048
  • Mfr. Model # 43048
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 2"
  • Material Aluminum
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list