Skip Content
Discontinued with Replacement
TAG POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAG POLYESTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYTHT53-423-3
  • Mfr. Model # THT53-423-3
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs
Suggested Replacement Product
THERMAL TRANSFER PRINTABLE LABELS

Price: NA

Technical Specs

  • Colour White
  • Item Label
  • Material Polyester
  • Temp. Range -70 Degrees F - 110 Degrees F
  • Labels per Roll 3000
  • Width 2"
  • Legend Blank
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: Halogen Free (DIN VDE 0472 part 815): UL Recognized
  • Max. Wire Size 1 AWG
  • Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list