TAG POLY WARNING 3IN X 5-3/4IN BLNK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG POLY WARNING 3IN X 5-3/4IN BLNK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS4062
  • Mfr. Model # S4062
  • UNSPSC # 55121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Patent-pending process permanently fuses the safety message into the 2 rugged, industrial grade polypropylene tags. Ideal for tough environments. Tested and proven to stand up to over 30 harsh chemicals found in your facility.

Technical Specs

  • Height 5-3/4"
  • Includes Tie
  • Item Safety Tag
  • Material Polypropylene
  • Width 3"
  • Legend WARNING Do not remove this tag Remarks
  • Legend/Background Color Black/Orange
  • Reverse Side Legend Warning
  • Withstand Pull Force Over 80 lbs.
  • Standards OSHA
  • Header Warning
  • Shape Rectangle
  • Tag Subject Informational

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list