Skip Content
TAG PLASTIC WHITE 3IN X 1.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG PLASTIC WHITE 3IN X 1.5 IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY87696
  • Mfr. Model # 87696
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Blank Tag
  • Colour White
  • Material Plastic
  • Height 1-1/2"
  • Width 3"
  • Shape Rectangle
  • Grommet Material No Grommet
  • Background Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • No. of Ties Included 0
  • Laminated Yes
  • Write on Surface Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list