TAG PLASTIC WHITE 2-1/2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG PLASTIC WHITE 2-1/2X4

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY87697
  • Mfr. Model # 87697
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Blank Tag
  • Colour White
  • Height 2-1/2"
  • Material Plastic
  • Width 4"
  • Background Color White
  • Laminated Yes
  • Shape Rectangle
  • Grommet Material No Grommet
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • No. of Ties Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list