Skip Content
TAG PLASTIC VIP 1 1/2IN X 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG PLASTIC VIP 1 1/2IN X 3IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41922
  • Mfr. Model # 41922
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 1-1/2"
  • Colour Yellow
  • Material Plastic
  • Item Blank Tag
  • Width 3"
  • Shape Rectangle
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grommet Material No Grommet
  • Write on Surface Yes
  • Laminated Yes
  • No. of Ties Included 0
  • Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list