Skip Content
TAG PADLOCK DO NOT OPERATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG PADLOCK DO NOT OPERATE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105723
  • Mfr. Model # 105723
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.01 lbs

Product Details

3/8 metal grommet that fits over most padlock shackles.

Technical Specs

  • Item Do Not Operate
  • Hole Size 3/8"
  • Legend Do Not Operate This Tag and Lock To Be Removed Only By Person Listed Below
  • Width 2"
  • Height 3"
  • Legend/Background Color Black, Red/White
  • Material Vinyl
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Header Danger
  • Shape Rectangle
  • Background Color Red, White
  • Grommet Material Metal
  • Legend Color Black
  • Legend Style Text
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Header Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list