TAG OUT OF SERVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG OUT OF SERVICE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86405
  • Mfr. Model # 86405
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes (10) Nylon Fasteners
  • Height 5-3/4"
  • Item Out Of Service Bilingual Tag
  • Material Heavy-Duty Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black and Red/White
  • Legend Out Of Service/Fuera De Servicio (Front), Out Of Service/Fuera De Servicio (Back)
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Language English, Spanish
  • Legend Color Black
  • Header Out of Service
  • Background Color White
  • Legend Style Text
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color Red
  • Header Background Color White
  • Tie Material Nylon
  • No. of Ties Included 10
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list