Skip Content
TAG OUT OF ORDER 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG OUT OF ORDER 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76215
  • Mfr. Model # 76215
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 5-3/4"
  • Material Economy Vinyl
  • Item Out Of Order Tag
  • Width 3"
  • Includes Nylon Ties
  • Hole Size 3/8"
  • Legend Out of Order, With Additional Text, Reverse Side Same as Front
  • Legend/Background Color Black/White
  • Reverse Side Legend Same as Front
  • Standards ISO 9001
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Language English
  • Header Out of Order
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Laminated No
  • Header Background Color Black
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list