Skip Content
TAG NON-ADHESIVE WHITE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG NON-ADHESIVE WHITE 1/4IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18111
  • Mfr. Model # 18111
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 2.8 lbs

Product Details

Non-adhesive tags for patch panels, distribution blocks and faceplates. Size 1/4 inch x 18 feet. Colour black on white.

Technical Specs

  • Colour Black/White
  • For Use With Mfr. No. Rhino 1000, 15517, 15603, Rhino 3000, Rhino 3000, Rhino 6000, Rhino 6000, Rhino 6500
  • Item Label Tape Cartridge
  • Length 18 ft.
  • Max. Lines of Print 2
  • Tape Material Polyester
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Adhesive No
  • Label Type Indoor/Outdoor
  • Width 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list