TAG METER SEAL COP 250/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG METER SEAL COP 250/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23301
  • Mfr. Model # 23301
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Lead Seal
  • Wire Length 12"
  • Number of Digits 0
  • Imprinting None
  • Security Seal Primary Application Valves
  • Security Seal Type Fixed Length Seals
  • Primary Color Amber
  • Security Seal Primary Material Copper
  • Useable Length 12"
  • Tool Required Removal
  • Barcoding No
  • Marking Parameters Blank
  • Tearaway Option No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list